This item is Discontinued.

Unger 56" Mop and Broom Handles, 1" Dia, Aluminum, Aluminum AL140

56" Mop and Broom Handles, 1" Dia, Aluminum, Aluminum (Discontinued)

  • Mfr # AL140
  • Zoro # G802694701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL140
Zoro #
G802694701
UPC #
761475616508
Country of Origin
United States

Dimensions

Handle Length
56"
Handle Diameter
1"
Length
56"

Details

Handle Material
Aluminum
Item
Mop and Broom Handles
Material
Aluminum
Weight
0.8 lbs
Color
Aluminum
Features
1.5 degree taper.

Description

Features an anodized aluminum handle with fluted finish for strength. Improved grip for a comfortable hold. Convenient hang-up hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.