Shop UNGER

AquaDozer Straight Floor Squeegee, 24" Wide Blade, 3" Handle

  • Mfr # FE600

  • Zoro # G823332026


product price:  $45.49
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Material
Rubber
Handle Design
Straight
Fits Brand
Unger
Handle Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE600
Zoro #
G823332026
UPC #
761475620925
Country of Origin
China

Dimensions

Squeegee Blade Width
24 in
Handle Length
3 in

Details

Item
Squeegee
Squeegee Blade Material
Rubber
Handle Design
Straight
Fits Brand
Unger
Color
Black

Description

Digs deep into tile crevices and uneven surfaces to remove liquids, leaving floor finger dry. Removes dirt from grout. Socket accepts any tapered handle (sold separately). For large volumes of water, mud, debris, waste, scrap, slush, snow and flood clean-up. Galvanized steel frame with cast zinc socket. Features 2" replaceable black rubber.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.