Shop UNGER

Auto Squeegee, 8" Rubber Blade, 8" Mesh Scrubber, 21" Plastic Handle with Grip, Black

  • Mfr # UNGAUSQ0

  • Zoro # G723333949


product price:  $9.19
/ea

Key Features

Handle Design
Straight with Grip
Handle Material
Plastic
Squeegee Blade Material
Rubber/Mesh
Squeegee Blade Width
8 in
Handle Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNGAUSQ0
Zoro #
G723333949
UPC #
761475620888
Country of Origin
China

Dimensions

Squeegee Blade Width
8 in
Handle Length
21 in

Details

Item
Squeegee
Handle Design
Straight with Grip
Handle Material
Plastic
Squeegee Blade Material
Rubber/Mesh
Color
Black

Description

Squeegee and scrubber in one. Heavy-duty mesh scrubber. For the hard-to-remove buildup on windows. 21" plastic handle for extended reach.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.