Duster Sleeve, 18 in L, PK3
- Mfr # PES18
- Zoro # G316601936
product price:Â
$
26.25
/pk of 3, $8.75/ea
Key Features
Thickness
1.25 in
Overall Width
3 in
Cloth Style
Microfiber
Laundering Instructions
Machine Washable
Cloth Type
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PES18
- Zoro #
- G316601936
- UPC #
- 761475671583
- Country of Origin
- China
Dimensions
- Thickness
- 1.25 in
- Overall Width
- 3 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
- Fits Chest Size
- Withstands Approximately 300 Wash Cycles
Description
Replacement Sleeves, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.