Duster Sleeve, Polypropylene, PK50
Mfr # DS50Y
Zoro # G0431462
product price: $40.99
/pk 50, $0.82/eaKey Features
Length
18 in
Material
Nonwoven Polypropylene
For Use With
5DUU0, 5DUU1
Features
Disposable 18 in X 7 in Sleeve For Produster Lwdur (Sold Separately) Attracts And Retains Dust. 50 Sleeves Per Pack.
Color Coding System
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS50Y
Zoro #
G0431462
UPC #
761475605168
Country of Origin
China
Dimensions
Length
18 in
Width
7 in
Size
18"
Overall Length
18 in
Overall Width
7 in
Details
Item
Duster Sleeve
Material
Nonwoven Polypropylene
For Use With
5DUU0, 5DUU1
Features
Disposable 18 in X 7 in Sleeve For Produster Lwdur (Sold Separately) Attracts And Retains Dust. 50 Sleeves Per Pack.
Color Coding System
No
Color
White
Disposable
Yes
Launderable
Disposable
Application
Dusting
Cloth Type
Sleeve
Description
Replacement Duster Sleeve, Disposable, Material Non-Woven Polypropylene, Length 18 In., Width 7 In., Color White, For Use With 5DUU0, 5DUU6, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.