Shop UNGER
See all product information
ErgoTec Squeegee, 12" Wide Blade
Mfr # ES300
Zoro # G5883276
product price:Â $40.19
/eaKey Features
Material
Rubber
Application
Window Squeegee
Connection Type
Lock on
Width
12"
Handle Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ES300
Zoro #
G5883276
UPC #
761475621281
Country of Origin
Germany
Dimensions
Width
12"
Handle Length
4 in
Details
Item
ErgoTec Squeegee,12" Wide Blade
Material
Rubber
Application
Window Squeegee
Connection Type
Lock on
Handle Material
Stainless Steel
Squeegee Blade Material
Stainless Steel
Color
Silver
Fits Brand
Unger
Description
Item ErgoTec Squeegee,12 In. Wide Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.