Shop UNGER
See all product information
Create Account
Excella Reusable Mopping Pad, 20 x 6, Gray with Color-Coding Tabs
Mfr # EF40M
Zoro # G923334166
product price:Â $21.15
/eaKey Features
Mop Style
Pad
Mop Head Material
Microfiber
Mop Head Color
Gray
Application
Floor Maintenance
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF40M
- Zoro #
- G923334166
- UPC #
- 761475655606
- Country of Origin
- China
Details
- Mop Style
- Pad
- Mop Head Material
- Microfiber
- Mop Head Color
- Gray
- Application
- Floor Maintenance
- Color
- Gray
- For Use With
- Unger Excella Hook & Loop Pad Holders
Description
A superior ergonomic design makes the Excella Floor Care System one of the safest, most efficient flat-mopping options on the market. Durable, 100% microfiber pads feature a looped-pile design to clean deeper and glide more easily across all hard flooring types. Four tear-off color-coding tabs allow you to mark a mop pad for a specific application or location, so that you can more easily prevent cross-contamination. Launderable pad features a lifespan of up to 300 cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.