Flat Mop Kit, 60 in L, Clamp On Connection, Cut-End, Red, Aluminum/Microfiber/Plastic
Mfr # SMCMR
Zoro # G4766133
product price: $142.80
/ea
Free Shipping & Returns
Key Features
Headband Size
6 in
Mop Pad Size
6 in x 18 in
Mop Head Color
Red
Handle Color
Red/Silver
Mop Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMCMR
Zoro #
G4766133
UPC #
761475603089
Country of Origin
Germany
Dimensions
Headband Size
6 in
Mop Pad Size
6 in x 18 in
Handle Length
96 in
Length
60"
Frame Depth
6 in
Width
18"
Frame Width
16 in
Depth
6 in
Overall Length
60 in
Maximum Handle Length
96 in
Mop Head Width
16 in
Mop Head Depth
6 in
Overall Width
18 in
Description
Mop Kit, Product Type Flat Mop, Mop Connection Type Tabs/Pockets, Handle Material Aluminum/Plastic, Mop Head Width 16 in, Mop Head Depth 6 in, Launderable Yes, Includes Wet Mop Tailband Not Applicable, Connection Thread Type Not Applicable, Frame Depth 6 in, Frame Width 16 in, Includes EP24R, MM40R, SM40R, Color Coding System Yes, Frame Color Red/Silver, Frame Material Aluminum/Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.