Zoro Homepage

Floor Squeegee, f/AL14T Handle, Steel, 30" Green, PK 6

  • Mfr # UNGFP75CT

  • Zoro # G202450372


product price: $282.99
/pk 6, $47.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
30"
Handle Material
Zinc Alloy
Type
Squeegee
Features
Heavy Duty; Long Lasting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGFP75CT
Zoro #
G202450372
UPC #
761475600644
Country of Origin
China

Dimensions

Length
30"

Details

Item
AquaDozer Heavy Duty Straight Floor Squeegee
Material
Steel
Handle Material
Zinc Alloy
Type
Squeegee
Features
Heavy Duty; Long Lasting
Color
Green

Description

Straight floor squeegee features a heavy-duty design to effectively move large volumes of water, mud, debris, scraps, slush, snow and more. 14-gauge, powder-coated steel frame endures the hardships of daily use for long-lasting performance. Zinc alloy handle socket is reinforced to prevent it from separating. Squeegee is perfect for food cleanup, construction sites, plants, factories, large commercial areas, loading docks and more. Floor squeegee is designed for use with the Unger AL14T Pro Aluminum Handle (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.