Green Replacement Sleeve
Mfr # NS350
Zoro # G3213576
product price:Â $24.58
/eaKey Features
Material
microfiber
Connection Type
Hook-and-Loop
Length
14"
Series
Micro StripWasher Sleeve
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NS350
Zoro #
G3213576
UPC #
761475613323
Country of Origin
Germany
Dimensions
Length
14"
Width
14"
Pad Length
14 in
Details
Item
Replacement Sleeve
Material
microfiber
Connection Type
Hook-and-Loop
Series
Micro StripWasher Sleeve
Color
Green
For Use With
Any 14 in Unger Window T-Bar
Pad Color
Green
Product Type
Window Washing Sleeve
Pad Material
Microfiber
Holder Material
Not Included
Description
Replacement Sleeve, Connection Type Hook-and-Loop, Pad Length 14 in, Pad Material Microfiber, Product Type Window Washing Sleeve, Holder Material Not Included, Pad Color Green, Series Micro StripWasher Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.