Shop UNGER

Heavy-Duty Water Wand, 30"

  • Mfr # UNG HW750

  • Zoro # G5883215


product price:  $42.85
/ea

Key Features

Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Easily Removes Water From Uneven Floor Surfaces, Such As Grouted Tile, Or Non-Slip And Broadcast Grid Floors With A Double Red Neoprene Foam Rubber Blade
Squeegee Frame Material
Steel
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNG HW750
Zoro #
G5883215
UPC #
761475624589
Country of Origin
China

Dimensions

Width
30"

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Easily Removes Water From Uneven Floor Surfaces, Such As Grouted Tile, Or Non-Slip And Broadcast Grid Floors With A Double Red Neoprene Foam Rubber Blade
Squeegee Frame Material
Steel
Handle Material
Galvanized Steel
Color
Red
Fits Brand
Unger
Squeegee Blade Material
Neoprene

Description

Item Heavy-Duty Water Wand,30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.