Zoro Homepage

Master/ Extension Connection, nLite, Black

  • Mfr # NLHCC

  • Zoro # G408018932


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon
Series
HiFlo nLITE
Overall Length
16 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLHCC
Zoro #
G408018932
UPC #
761475661485
Country of Origin
Germany

Dimensions

Overall Length
16 in
Overall Width
3 1/2 in

Details

Item
Master/ Extension Connection
Color
Black
Material
Carbon
Series
HiFlo nLITE
Product Type
Master/Extension Connection
Compatible Manufacturer Part Number
UNLK2

Description

Master/ Extension Connection, Product Type Master/Extension Connection, Color Black, Overall Length 16 in, Overall Width 3 1/2 in, Compatible Grainger Part Number 801CH8, Compatible Manufacturer Part Number UNLK2, Series HiFlo nLITE, Includes Not Applicable, Material Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.