Shop UNGER
See all product information
Nifty Nabber Extension Arm, 32"
Mfr # UNG NT080
Zoro # G5883197
product price:Â $43.85
/eaKey Features
Length
32"
Material
Anodized Aluminum; Nylon; Steel;
Product Type
Trash Grabber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNG NT080
Zoro #
G5883197
UPC #
761475626620
Country of Origin
China
Dimensions
Length
32"
Details
Item
Trash Grabber
Material
Anodized Aluminum; Nylon; Steel;
Product Type
Trash Grabber
Description
Nifty Nabber Extension Arm,32 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.