
OmniClean Microfiber Pads, 16 in., Gray, 5PK
Mfr # UNGCLMFP
Zoro # G810445579
product price: $86.30
/pk 5, $17.26/ea
Free Shipping & Returns
Key Features
For Use With
OmniClean Mop
Application
Floor Cleaning
Mop Head Color
Gray
Mop Head Material
Microfiber
Mop Head Type
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNGCLMFP
Zoro #
G810445579
UPC #
761475658768
Country of Origin
China
Dimensions
Mop Head Size
16 in
Details
For Use With
OmniClean Mop
Application
Floor Cleaning
Mop Head Color
Gray
Mop Head Material
Microfiber
Mop Head Type
Microfiber
Launderable
Yes
Mop Head Style
Microfiber
Description
OmniClean is the only industrial mop and bucket system clinically proven to leave floors 13x cleaner than traditional methods. Unger's SmartColor cleaning technology helps keep cross contamination risks to a minimum by separating tools with a color-coded system into their correct areas of use or cleaning task, reducing bacteria and cross-contamination between high and low-risk areas. The microfiber pads are proven to reduce surface debris and lower bacteria levels by 96% prior to disinfection.
- • Made of durable 100% polyester microfiber.
- • Color coding tabs to prevent cross-contamination.
- • 7 mm looped pile microfiber pad.
- • Washable up to 300 times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.