Shop UNGER
See all product information
Original Strip Washer Replace Sleeve, 14"
Mfr # UNG WS350
Zoro # G5883151
product price:Â $22.19
/eaKey Features
Material
Synthetic Fabric
Application
Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Hook-and-Loop
Width
14"
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNG WS350
Zoro #
G5883151
UPC #
761475631143
Country of Origin
Germany
Dimensions
Width
14"
Details
Item
Original StripWasher Replace Sleeve
Material
Synthetic Fabric
Application
Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Hook-and-Loop
Color
White
Description
Item Original Strip Washer Replace Sleeve,14 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.