
Sanitary Standard Floor Squeegee, 18"
Mfr # UNG PM45A
Zoro # G7203799
product price:Â $29.75
/eaKey Features
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Connection Type
Threaded
Width
18"
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNG PM45A
Zoro #
G7203799
UPC #
761475624763
Country of Origin
China
Dimensions
Width
18"
Details
Item
Sanitary Standard Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Connection Type
Threaded
Color
Black
Handle Design
Straight
Squeegee Blade Material
Rubber
Handle Material
Plastic
Description
Item Sanitary Standard Floor Squeegee,18 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.