Scrub Pad, Microfiber, 20 in L
- Mfr # PWP45
- Zoro # G916562521
product price:Â
$
15.59
/ea
Key Features
Pad Length
18 in
Connection Type
Hook-and-Loop
Pad Material
Microfiber
Pad Width
18 in
Pad Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWP45
- Zoro #
- G916562521
- UPC #
- 761475669443
- Country of Origin
- Bangladesh
Dimensions
- Pad Length
- 18 in
- Pad Width
- 18 in
Details
- Connection Type
- Hook-and-Loop
- Pad Material
- Microfiber
- Item
- Scrub Pad
- Pad Color
- Gray
- Series
- nLITE(R)
Description
Scrub Pad, Connection Type Hook-and-Loop, Pad Length 18 in, Pad Material Microfiber, Product Type Scrub Pad, Pad Color Gray, Pad Width 18 in, Series nLITE(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.