Shop UNGER
See all product information
Create Account
Scrub Pad, Plastic, 11 in L
- Mfr # NLSPH
- Zoro # G216563143
product price:Â
$
47.85
/ea
Key Features
Pad Length
11 in
Series
nLITE(R)
Pad Material
Plastic
For Use On
Bird Droppings, Dust, Heavy Coating from Exhaust, Insect Residue, Pollen
Connection Type
Clamp Style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLSPH
- Zoro #
- G216563143
- UPC #
- 761475670463
- Country of Origin
- China
Dimensions
- Pad Length
- 11 in
Details
- Series
- nLITE(R)
- Item
- Scrub Pad
- Pad Material
- Plastic
- For Use On
- Bird Droppings, Dust, Heavy Coating from Exhaust, Insect Residue, Pollen
- Connection Type
- Clamp Style
- Pad Color
- White
Description
Scrub Pad, Connection Type Clamp Style, Pad Length 11 in, Pad Material Plastic, Product Type Scrub Pad, For Use On Bird Droppings, Dust, Heavy Coating from Exhaust, Insect Residue, Pollen, Pad Color White, Series nLITE(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.