Shop WALTER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Force Omni 20L, 2 Yrs Warranty
- Mfr # 53M012AFOBB
- Zoro # G809928175
product price:Â
$
1,346.99
/ea
Key Features
Capacity
5.2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53M012AFOBB
- Zoro #
- G809928175
- UPC #
- 662980108017
- Country of Origin
- Germany
- Item
- Kit
- Capacity
- 5.2 gal
Description
Reduce your costs by eliminating the need to dispose of empty aerosol cans. Joining the Air Force AF-PL, OMNI is now offered in refillable aerosol can by using compressed air available at your worksite.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.