StarDuster CobWeb Duster, 3 1/2" Handle
Mfr # UNG COBW0
Zoro # G7203957
product price:Â $14.05
/eaKey Features
Handle Material
Plastic
Length
3.5"
Material
Polypropylene
For Use With
Unger® ED370, ED450, ED550, EZ250, EZ400, TF900
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNG COBW0
Zoro #
G7203957
UPC #
761475630962
Country of Origin
China
Dimensions
Length
3.5"
Handle Length
3.5"
Brush Length
3"
Details
Item
StarDuster CobWeb Duster,3 1/2" Handle
Handle Material
Plastic
Material
Polypropylene
For Use With
Unger® ED370, ED450, ED550, EZ250, EZ400, TF900
Color
Gray
Bristle Material
Polypropylene
Net Weight
0.6 lbs
Bristle Color
Gray
Handle Color
Gray
Description
StarDuster CobWeb Duster,3 1/2 In. Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.