Shop UNGER
See all product information
Create Account
T-Bar with Window Washing Sleeve
- Mfr # PWH35
- Zoro # G116563137
product price:Â
$
78.79
/ea
Key Features
Series
nLITE(R)
Pad Length
14 in
Connection Type
Hook-and-Loop
Holder Color
Black/Gray
Pad Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWH35
- Zoro #
- G116563137
- UPC #
- 761475669382
- Country of Origin
- China
Dimensions
- Pad Length
- 14 in
- Pad Width
- 14 in
Details
- Series
- nLITE(R)
- Connection Type
- Hook-and-Loop
- Holder Color
- Black/Gray
- Item
- Window Washer
- Pad Color
- White
- Pad Material
- Microfiber
Description
Window Washer, Connection Type Hook-and-Loop, Pad Length 14 in, Pad Material Microfiber, Product Type T-Bar with Window Washing Sleeve, Holder Color Black/Gray, Pad Color White, Pad Width 14 in, Series nLITE(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.