This item is Discontinued.

Uni-Ball 207 BLX Series Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 4PK 1838182

207 BLX Series Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 4PK (Discontinued)

  • Mfr # 1838182
  • Zoro # G303450899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1838182
Zoro #
G303450899
UPC #
30246005033
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Pen Type
Gel Pen
Color
Assorted
Item
Pens
Pen Grip
Rubber
Marking Tool Product Group
207 BLX Series
Pen Tip
Conical
Weight
0.15 lbs
Special Ink Properties
Black uni Super Ink™ Tinted with Color
Pen Barrel Color(s)
Assorted
Pen Style
Retractable
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
207™ BLX Series
Pen Ink Color(s) Assortment
Blue-Infused Black; Green-Infused Black; Purple-Infused Black; Red-Infused Black
Pen Grip Type
Rubber
Manufacturer Pen Refill #
70207PP
Pen Ink Color(s)
Assorted
Pen Barrel Color(s) Assortment
Blue; Green; Purple; Red

Description

Give your writing a boldly infused flavor with 207 BLX Retractable Gel Pens from uni-ball featuring a 0.7mm medium point with a stainless steel tip that resists bending and breaking. Rich, pigmented gel ink color delivers an exceptionally smooth writing experience for intense, vibrant lines. Use these retractable gel pens for everyday writing tasks, note taking, list making and check signing , trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. The 0.7mm medium point strikes the perfect balance between bold and detailed lines. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. These retractable gel pens come in an assortment of black ink infused colors, adding an element of drama to your every day tasks and creative writing projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.