This item is Discontinued.

Uni-Ball AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 1927701

AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 (Discontinued)

  • Mfr # 1927701
  • Zoro # G7520584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927701
Zoro #
G7520584
UPC #
30246006764
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Pen Type
Roller Ball Pen
Color
Blue
Item
Pens
Pen Tip
Conical
Weight
0.335 lbs
Marking Tool Product Group
AIR Porous
Pen Grip
Smooth
Pen Ink Color(s)
Blue
Special Ink Properties
uni Super Ink™
Pen Style
Stick
Pen Barrel Color(s)
Black
Pen Grip Type
Smooth
Pen Sub-Brand & Product Family
AIR™ Porous
Pen Cap Color(s)
Black
Pen Tip Type
Conical

Description

uni-ball® AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.