Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uni-Ball ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel 69020

ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (Discontinued)

  • Mfr # 69020
  • Zoro # G7521607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69020
Zoro #
G7521607
UPC #
30246690208
Country of Origin
Japan

Dimensions

Tip Size
0.5 mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.5 mm
Point Size
0.5 mm

Details

Pen Type
Roller Ball Pen
Color
Blue-Black
Item
Pens
Weight
0.026 lbs
Marking Tool Product Group
VISION ELITE
Pen Tip
Conical
Pen Grip
Textured
Pen Barrel Color(s)
Black/Blue
Pen Cap Color(s)
Black/Blue
Special Ink Properties
Waterproof
Pen Tip Type
Conical
Pen Style
Stick
Pen Ink Color(s)
Blue-Black
Pen Sub-Brand & Product Family
VISION ELITE™
Permanent/Washable Ink
Permanent
Pen Grip Type
Textured
Tip Style
Conical
Ink Color
Blue-Infused Black
Barrel Color
Gray/Blue/Clear
Grip
Textured
Point Type
Micro
Marking Tool Color Family
Blue

Description

uni-ball® VISION ELITE Stick Roller Ball Pen, 0.5mm, Blue-Black Ink, Black/Blue Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.