Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uni-Ball Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Black Barrel 40173

Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Black Barrel (Discontinued)

  • Mfr # 40173
  • Zoro # G801847825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40173
Zoro #
G801847825
UPC #
30246401736
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm
Point Size
0.7 mm

Details

Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Marking Tool Product Group
Jetstream
Pen Grip
Windowed
Pen Tip
Conical
Weight
0.027 lbs
Pen Cap Color(s)
Black
Pen Ink Color(s)
Black
Pen Grip Type
Windowed
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
Jetstreamâ„¢
Pen Style
Stick
Pen Barrel Color(s)
Black
Grip
Windowed
Marking Tool Color Family
Black
Ink Color
Black
Barrel Color
Black/Silver
Tip Style
Conical
Point Type
Fine

Description

Write with greater speed and efficiency using JETSTREAM Ballpoint Stick Pens from uni-ball. The pens deliver an incredibly fast, clean writing experience that helps you jot down your thoughts and ideas quickly. Combining the silky smoothness and vivid vibrancy of a gel pen with the fast-drying efficiency of a ballpoint, these JETSTREAM ballpoint pens offer the best of both worlds. Quick-drying ink resists smudges and smears, making this pen suitable for left-handed writers. An embossed grip offers better control when writing, while contemporary stainless steel accents offer a stylish appeal. JETSTREAM stick pens feature pigment-based uni Super Ink technology that settles deep into the paper, offering three-way protection against fraud, fading and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.