Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Uni-Ball ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 60143

ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 (Discontinued)

  • Mfr # 60143
  • Zoro # G7521905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60143
Zoro #
G7521905
UPC #
30246601433
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine

Details

Pen Type
Roller Ball Pen
Color
Black
Item
Pens
Weight
0.222 lbs
Pen Grip
Smooth
Pen Tip
Conical
Marking Tool Product Group
ONYX
Pen Tip Type
Conical
Pen Style
Stick
Special Ink Properties
Dye-Based
Pen Sub-Brand & Product Family
ONYX®
Pen Cap Color(s)
Black
Pen Barrel Color(s)
Black Matte
Pen Grip Type
Smooth
Pen Ink Color(s)
Black

Description

uni-ball® ONYX Stick Roller Ball Pen, Fine 0.7mm, Black Ink, Black Matte Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.