Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Gel, Uni, Impact, Rt, Rd, PK12

  • Mfr # UBC65872DZ

  • Zoro # G7879090


product price: $42.85
/pk 12, $3.57/ea

Key Features

Ink Color
Red
Pen Type
Roller Ball
Point Size
1mm
Point Type
Bold
Grip
Comfort, Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC65872DZ
Zoro #
G7879090
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm

Details

Ink Color
Red
Pen Type
Roller Ball
Item
Gel Impact Retractable Pen
Point Type
Bold
Grip
Comfort, Smooth
Features
Check Safe Ink, Document Proof Ink, Water Resistant Ink, Smooth Writing, Acid-free Ink, Visible Ink Supply
Barrel Color
Metallic

Description

Pen,Gel,Uni,Impact,Rt,Rd,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.