Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Uni-Ball Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 42071

Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (Discontinued)

  • Mfr # 42071
  • Zoro # G7523110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42071
Zoro #
G7523110
UPC #
30246420713
Country of Origin
Japan

Dimensions

Tip Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Bold

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Weight
0.371 lbs
Pen Tip
Conical
Pen Grip
Textured Rubber
Marking Tool Product Group
Power Tank RT
Pen Grip Type
Textured Rubber
Pen Style
Retractable
Pen Tip Type
Conical
Pen Ink Color(s)
Blue
Pen Barrel Color(s)
Translucent Blue
Pen Sub-Brand & Product Family
Power Tank RT

Description

uni-ballĀ® Power Tank RT Retractable Ballpoint Pen, 1mm, Blue Ink, Translucent Blue Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.