This item is Discontinued.

Uni-Ball Refill for uni-ball Signo Gel 207 Pens, Med Point, 0.7mm, Blk Ink, PK2 70207PP

Refill for uni-ball Signo Gel 207 Pens, Med Point, 0.7mm, Blk Ink, PK2 (Discontinued)

  • Mfr # 70207PP
  • Zoro # G7766327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70207PP
Zoro #
G7766327
UPC #
30246702079
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Item
Pen Refills
Weight
0.025 lbs
Color
Black
Refill Format
Standard Gel
Airplane-Safe Ink
Yes
Tip/Nib Type
Conical
Refill For Series
uni-ball® Signo Gel 207™ Pens, Signo Gel 207™ Premier Pens, Signo Gel 207™ Gel RT Pens

Description

uni-ball® Refill for uni-ball Signo Gel 207 Pens, Medium Point, 0.7 mm, Black Ink, 2/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.