Retractable Rollerball Gel Pen, 1.0 mm, Black PK12
Mfr # 1790895
Zoro # G4619002
product price: $18.35
/pk 12, $1.53/eaKey Features
Pen Type
Retractable
Point Size
1.0mm
Pen Ink Color
Black
Pen Cap
Retractable
Pen Cushion
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1790895
Zoro #
G4619002
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
1.0mm
Details
Ink Color
Black
Pen Type
Retractable
Item
Pen
Pen Ink Color
Black
Pen Cap
Retractable
Pen Cushion
Yes
Pen Tip
1 mm
Point Type
Bold
Grip
Round Tedxtured
Barrel Color
Clear
Barrel Material
Plastic
Pen Grip
Textured Cushion
Features
SuperInk
Includes Pen Cushion
Cushion Included
Series
uniball(TM) 207
Marker Cap
Retractable
Refillable
Refillable
Ink Type
Rollerball
Cartridge Type
Non-Pressurized
Number of Markers
12
Erasable
Non-Erasable
Description
Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series uniball(TM) 207, Features SuperInk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.