Rollerball Pens, Blue, PK12
Mfr # 1734904
Zoro # G0162574
product price:Â $16.80
/pk 12, $1.40/eaKey Features
Ink Color
Blue
Pen Type
Stick
Point Size
0.7mm
Pen Ink Color
Blue
Pen Cap
Capped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1734904
Zoro #
G0162574
UPC #
070530505627
Country of Origin
Japan
Dimensions
Point Size
0.7mm
Details
Ink Color
Blue
Pen Type
Stick
Item
Rollerball Pen
Pen Ink Color
Blue
Pen Cap
Capped
Grip
Smooth
Pen Grip
No Grip
Barrel Color
Blue
Features
Needle Point
Point Type
Fine
Barrel Material
Plastic
Pen Cushion
No
Pen Tip
0.7 mm
Includes Pen Cushion
Cushion Not Included
Product Type
Rollerball Pens
Material
Plastic
Marker Cap
Capped
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Rollerball
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip No Grip, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Features Needle Point, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.