Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uni-Ball Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 60151

Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (Discontinued)

  • Mfr # 60151
  • Zoro # G7520870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60151
Zoro #
G7520870
UPC #
30246601518
Country of Origin
Japan

Dimensions

Tip Size
0.5 mm
Pen Point Size Type
Micro
Pen Point Size
0.5 mm
Point Size
0.5 mm

Details

Pen Type
Roller Ball Pen
Color
Black
Item
Pens
Pen Tip
Conical
Pen Grip
Smooth
Weight
0.256 lbs
Pen Barrel Color(s)
Black Matte
Pen Ink Color(s)
Black
Pen Cap Color(s)
Black
Pen Style
Stick
Special Ink Properties
Dye-Based
Pen Tip Type
Conical
Pen Grip Type
Smooth
Marking Tool Color Family
Black
Barrel Color
Black
Grip
Smooth
Ink Color
Black
Tip Style
Conical
Point Type
Micro

Description

uni-ballĀ® Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Matte Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.