Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uni-Ball Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 60153

Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (Discontinued)

  • Mfr # 60153
  • Zoro # G7520706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60153
Zoro #
G7520706
UPC #
30246601532
Country of Origin
Japan

Dimensions

Tip Size
0.5 mm
Pen Point Size
0.5 mm
Pen Point Size Type
Micro
Point Size
0.5 mm

Details

Pen Type
Roller Ball Pen
Color
Blue
Item
Pens
Pen Grip
Smooth
Pen Tip
Conical
Weight
0.249 lbs
Pen Cap Color(s)
Black
Special Ink Properties
Dye-Based
Pen Barrel Color(s)
Black Matte
Pen Tip Type
Conical
Pen Ink Color(s)
Blue
Pen Style
Stick
Pen Grip Type
Smooth
Grip
Smooth
Point Type
Micro
Marking Tool Color Family
Blue
Ink Color
Blue
Barrel Color
Black/Blue
Tip Style
Conical

Description

uni-ballĀ® Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.