This item is Discontinued.

Uni-Ball Uni-ball 089401 Jetstream Rt Retractable Water Resistant Rollerball Gel Pen; 1 Mm. Bold Tip; Blue 89401

Uni-ball 089401 Jetstream Rt Retractable Water Resistant Rollerball Gel Pen; 1 Mm. Bold Tip; Blue (Discontinued)

  • Mfr # 89401
  • Zoro # G004158803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89401
Zoro #
G004158803
UPC #
-
Country of Origin
Japan

Description

Features
  • Jetstream RT Blue Barrel Retractable Rollerball Pen with black ink features 1 mm. point.
  • It has pigment based ink containing particles that form an unbreakable indelible bond.
  • Pen has a special hybrid ink that provides smoothness of a gel with rapid drying properties of a ballpoint.
  • It assists in protecting against check as well as document fraud with uni super ink.
  • Color - Blue
  • Tip Size - 1 mm.
  • Tip Type - Bold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.