Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uni-Ball VISION Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK36 1921066

VISION Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK36 (Discontinued)

  • Mfr # 1921066
  • Zoro # G7521397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1921066
Zoro #
G7521397
UPC #
30246006573
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine

Details

Pen Type
Roller Ball Pen
Color
Black
Item
Pens
Pen Grip
Smooth
Pen Tip
Conical
Marking Tool Product Group
VISION
Weight
0.9 lbs
Pen Style
Stick
Pen Ink Color(s)
Black
Pen Sub-Brand & Product Family
VISION™
Pen Grip Type
Smooth
Special Ink Properties
Waterproof
Pen Cap Color(s)
Silver
Pen Barrel Color(s)
Silver
Pen Tip Type
Conical
Permanent/Washable Ink
Permanent

Description

uni-ball® VISION Stick Roller Ball Pen, Fine 0.7mm, Black Ink, Silver Barrel, 36/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.