This item is Discontinued.

Uni-Ball VISION Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Gry/Red Barrel, PK12 60139

VISION Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Gry/Red Barrel, PK12 (Discontinued)

  • Mfr # 60139
  • Zoro # G7520304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60139
Zoro #
G7520304
UPC #
30246601396
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Pen Type
Roller Ball Pen
Color
Red
Item
Pens
Weight
0.292 lbs
Pen Grip
Smooth
Marking Tool Product Group
VISION
Pen Tip
Conical
Pen Ink Color(s)
Red
Special Ink Properties
Waterproof
Pen Barrel Color(s)
Gray/Red
Pen Style
Stick
Pen Cap Color(s)
Red End-Cap
Pen Tip Type
Conical
Permanent/Washable Ink
Permanent
Pen Grip Type
Smooth
Pen Sub-Brand & Product Family
VISION™

Description

uni-ball® VISION Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Gray/Red Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.