Paint Marker, Medium Tip, Yellow, PK12

UNI-PAINT| Zoro #: G0189542| Mfr #: 63605

$25.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Weatherproof and FadeproofItem: Paint MarkerTip Size: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189542 Mfr #: 63605
Features: Weatherproof and FadeproofItem: Paint Marker
Tip Size: MediumColor: Yellow
Country of Origin (subject to change): Viet Nam

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Yellows, Marking Tool Tip Size Group Medium, Marking Tool Tip Shape Bullet, Tip Size 1/8 In., Color Yellow, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material

Reviews