Shop All Permanent Markers
Uni-Paint
Permanent Marker, Broad Chisel Tip, Blue
Mfr # 63733
Zoro # G205742924
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tip Size Broad
- Point Type Chisel
- Marker Grade Industrial Grade
Product Information
- Brand Uni-Paint
- MFR # 63733
- Zoro # G205742924
- UPC # 30246637333
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Description
Create permanent and accurate marks on virtually any surface with uni Paint oil-based paint markers from uni-ball. These markers deliver strong and clearly visible lines. Quick-drying paint is water, fade, heat and abrasion resistant. Valve action control provides excellent flow and coverage, while also preventing the marker from drying out if left uncapped. Permanent paint colors mark opaque and glossy on light or dark surfaces, no matter what it is applied to. The metal barrel and durable tip ensures a long marking life. Ideal for manufacturing, construction sites, automotive, metal fabrication, aviation, marking oily, greasy items and identifying parts or equipment outside.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TACKLE High Absorbent Blend, Bio Preferred, 20lb Bag (ST20B1)
- DECKER TAPE PRODUCTS Label, DL1772, FRAGILE THIS SIDE UP HANDLE WITH CARE, 3" X 5" (DL1772)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP1)
- MALIN CO Baling Wire, 0.08Dia, 14.64ft (10-0800-014S)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Green (63704)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- Uni-Paint Permanent Markers