Uni-Paint

Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12


product price: $37.19
/pk 12, $3.10/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size Medium
  • Marker Type Permanent
  • Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
  • Color Assorted
  • Marker Tip Bullet
See all product information

Product Information

Dimensions

Tip Size Medium

Details

Item Markers
Marker Type Permanent
Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Color Assorted
Marker Tip Bullet
Weight 0.633 lbs
Marker Grade Industrial Grade
Marker Color Assortment Black; Blue; Green; Gold; Light Blue; Orange; Pink; Red; Silver; Violet; White; Yellow

Description

Create long-lasting artwork with uni Paint Markers. These permanent paint markers can be used on glass, metal, stone, plastic, wood, and other surfaces. The oil-based formula is glossy and opaque, and produces bold marks.

Restrictions

  • WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.