Zoro Homepage

1003 Air Suspension Seat, 12-Volt, Charcoal Gray Fabric

  • Mfr # 7915

  • Zoro # G922324540


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Suspension Type
Air
Armrest Type
Tilt-Up
Material
Fabric
Height
28.31 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7915
Zoro #
G922324540
UPC #
11343005287
Country of Origin
United States

Dimensions

Height
28.31 in
Width
25 in

Details

Suspension Type
Air
Armrest Type
Tilt-Up
Material
Fabric
Color
Gray
Includes
Includes operator presence switch and a durable suspension cover
Item
Air Suspension Seat
Voltage
12 V

Description

Upgrade agriculture, construction, and tractor equipment with this Uni Pro 1003 suspension seat, designed to deliver a smoother, more comfortable ride in demanding applications. Featuring an air suspension with a self-contained 12-volt compressor, this seat effectively absorbs shock to keep you comfortable and productive throughout long workdays.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.