
1005 Mechanical Suspension Seat Black Fabric
Mfr # 8575
Zoro # G022733389
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fold-Up
Width
23.6 in
Cushion Material
Foam
Depth
15.4 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8575
Zoro #
G022733389
UPC #
-
Country of Origin
China
Dimensions
Width
23.6 in
Depth
15.4 in
Details
Armrest Type
Fold-Up
Cushion Material
Foam
Item
Mechanical Suspension Seat
Material
Fabric
Color
Black
Description
Upgrade agriculture and construction equipment with this Uni Pro 1005, a high-quality, cost-effective replacement suspension seat designed for universal fitment. Engineered for rugged durability and operator comfort, this seat features a mechanical suspension to absorb shocks and vibrations, keeping you comfortable through long hours of operation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.