
1006 Air Suspension Seat 12-Volt Black Fabric
Mfr # 8564
Zoro # G222733707
product price: $923.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Vacuum-formed
Material
Fabric
Width
23.43 in
Voltage
12 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8564
Zoro #
G222733707
UPC #
-
Country of Origin
Turkey
Dimensions
Width
23.43 in
Depth
19.5 in
Details
Cushion Type
Vacuum-formed
Material
Fabric
Item
Air Suspension Seat
Voltage
12 V
Color
Black
Armrest Type
Fold-up
Description
Upgrade equipment with this Uni Pro 1006 suspension seat, a heavy-duty, low-profile air suspension seat engineered to minimize vibrations and enhance operator comfort. Designed for compact tractors, forklifts, skid steers, and turf equipment, this seat ensures a smoother, more comfortable ride, even on rough terrain.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.