Zoro Homepage

128 Bucket Seat, With Slide Rails, Black Vinyl

  • Mfr # 8643

  • Zoro # G522324605


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Cushion Type
Ergonomic
For Use With
Agriculture, forklift, industrial, skid‑steer, small construction, tractor, and turf equipment. Compatible with major brands including AGCO®, Allis Chalmers®, Ariens®, Bad Boy®, Cub Cadet®, Exmark®, Ferris®, Grasshopper®, Gravely®, Hustler®, John Deere®, Kubota®, Simplicity®, Toro®, Woods®, Bobcat®, Case®, Case IH®, Caterpillar®, Daewoo®, Ditch Witch®, Dynapac®, Eagle Picher®, Ford®, Gehl®, International Harvester®, JCB®, Lull®, Mustang®, New Holland®, and Vermeer® equipment (lawn mowers, skid steers, backhoe loaders, telehandlers, tractors, excavators, wheel loaders, rollers/compactors, and trenchers)
Frame Material
Molded Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8643
Zoro #
G522324605
UPC #
11343003528
Country of Origin
United States

Details

Material
Vinyl
Cushion Type
Ergonomic
For Use With
Agriculture, forklift, industrial, skid‑steer, small construction, tractor, and turf equipment. Compatible with major brands including AGCO®, Allis Chalmers®, Ariens®, Bad Boy®, Cub Cadet®, Exmark®, Ferris®, Grasshopper®, Gravely®, Hustler®, John Deere®, Kubota®, Simplicity®, Toro®, Woods®, Bobcat®, Case®, Case IH®, Caterpillar®, Daewoo®, Ditch Witch®, Dynapac®, Eagle Picher®, Ford®, Gehl®, International Harvester®, JCB®, Lull®, Mustang®, New Holland®, and Vermeer® equipment (lawn mowers, skid steers, backhoe loaders, telehandlers, tractors, excavators, wheel loaders, rollers/compactors, and trenchers)
Frame Material
Molded Plastic
Item
Bucket Seat
Color
Black

Description

Designed for durability and all-day comfort, the Uni Pro 128 bucket seat is the ideal replacement for skid steer, small construction, forklift, industrial, and turf equipment. Manufactured by Milsco, a trusted leader in static seat applications, this seat is built to handle the toughest terrains while providing the support you need for long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.