138 Mechanical Suspension Seat | Black/Silver Vinyl with Orange Piping
- Mfr # 8797
- Zoro # G923727852
product price:Â
$
1,261.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Silver
Includes
Factory-Installed Operator Presence Switch and Adapter Cable
Isolator Type
Fore/Aft
Armrest Type
Fold-Up
Backrest Design
Asymmetrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8797
- Zoro #
- G923727852
- UPC #
- 11343014272
- Country of Origin
- United States
Details
- Color
- Black/Silver
- Includes
- Factory-Installed Operator Presence Switch and Adapter Cable
- Item
- Mechanical Suspension Seat
- Isolator Type
- Fore/Aft
- Armrest Type
- Fold-Up
- Backrest Design
- Asymmetrical
- Material
- Vinyl
Description
Upgrade equipment to this Uni Pro 138 mechanical suspension seat, a premium seating solution designed for forklifts, skid steers, and turf equipment. Designed with a low-profile mechanical suspension, this seat effectively reduces vibration to enhance operator comfort and reduce fatigue during long hours of work. The ergonomic design ensures optimal support, while advanced adjustability allows for a customized fit for every driver.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.