Shop UNI PRO
See all product information
Create Account
225 Bucket Seat | Camo Vinyl
- Mfr # 8821
- Zoro # G323727858
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
18.11 in
Height
18.9 in
Color
Camo
Includes
Mounting Hardware
Gauge Case Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8821
- Zoro #
- G323727858
- UPC #
- 11343014296
- Country of Origin
- Türkiye
Dimensions
- Width
- 18.11 in
- Height
- 18.9 in
Details
- Color
- Camo
- Includes
- Mounting Hardware
- Gauge Case Material
- Vinyl
- Item
- Bucket Seat
- Frame Material
- Blow-Molded
- Cushion Material
- Foam
Description
The Uni Pro 225 bucket seat is a comfortable, quality made seat suitable for lawn mowers, construction, and turf applications to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.