Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

302 Mechanical Suspension Seat Black Vinyl

  • Mfr # 8366

  • Zoro # G722733795


product price: $1,795.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Depth
23.1 in
Armrest Type
Fold-Up
Material
Vinyl
Width
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8366
Zoro #
G722733795
UPC #
-
Country of Origin
United States

Dimensions

Depth
23.1 in
Width
19.3 in

Details

Cushion Material
Foam
Armrest Type
Fold-Up
Material
Vinyl
Item
Mechanical Suspension Seat
Color
Black

Description

This Uni Pro 302 suspension seat is a high-quality replacement seat with a mechanical suspension, designed to enhance comfort and support in skid steers, telehandlers, and small construction equipment. Built for durability and operator convenience, this seat ensures a smoother ride while reducing fatigue during long hours of operation.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.