
355 Utility Mechanical Suspension Seat, Black Vinyl
Mfr # 8782
Zoro # G622324536
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Backrest Shape
Trapezoid-style
Suspension Type
Mechanical
Height Adjustment
2.36 in
Cushion Material
Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8782
Zoro #
G622324536
UPC #
11343005591
Country of Origin
Turkey
Dimensions
Height Adjustment
2.36 in
Width
23.62 in
Height
22.44 in
Length
21.26 in
Details
Backrest Shape
Trapezoid-style
Suspension Type
Mechanical
Cushion Material
Foam
Color
Black
Material
Vinyl
Item
Mechanical Suspension Seat
Description
Upgrade equipment with this Uni Pro 355 utility suspension assembly, a high-quality replacement seat and mechanical suspension system designed to deliver maximum comfort during long hours on the job. Featuring durable tension springs and an oil-hydraulic shock absorber, this assembly reduces vibrations and enhances stability, ensuring a smoother ride in rugged working conditions.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.