356 Utility Mechanical Suspension Seat | Yellow Vinyl
- Mfr # 8823
- Zoro # G323727889
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Depth
21.26 in
Color
Yellow
Cushion Material
Foam
Height
22.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8823
- Zoro #
- G323727889
- UPC #
- 11343007298
- Country of Origin
- Türkiye
- Material
- Vinyl
- Color
- Yellow
- Item
- Mechanical Suspension Seat
- Cushion Material
- Foam
Dimensions
- Depth
- 21.26 in
- Height
- 22.44 in
- Width
- 23.62 in
Description
Upgrade comfort on the job with this Uni Pro 356 utility suspension assembly, a rugged, high-performance replacement seat built to handle demanding work environments. This seat features a durable mechanical suspension system designed to minimize vibration and operator fatigue, so you can stay focused and productive through long hours of operation. Whether you're operating construction, turf, or material handling equipment, the Uni Pro 356 offers ergonomic support and adjustable comfort features that adapt to your needs.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.