Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

425 Mechanical Suspension Seat, Black Vinyl

  • Mfr # 7808

  • Zoro # G722324375


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
20 in
Cushion Material
Foam
Suspension Stroke
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7808
Zoro #
G722324375
UPC #
11343008516
Country of Origin
United States

Dimensions

Width
20 in
Height
27 in

Details

Material
Vinyl
Cushion Material
Foam
Suspension Stroke
3 in
Item
Mechanical Suspension Seat
Color
Black
Suspension Type
Mechanical

Description

Enhance comfort and endurance with this Uni Pro 425 suspension seat, a high-quality replacement seat and mechanical suspension assembly built for rugged terrain and long hours of demanding work. Designed for multiple construction applications, this seat provides superior support and durability to keep you productive all day long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.