
480 Seat Top Assembly, Gray Fabric
Mfr # 8779
Zoro # G322324584
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Polyurethane
Width
19.09 in
Length
24.02 in
Height
21.65 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8779
Zoro #
G322324584
UPC #
11343004327
Country of Origin
Turkey
Dimensions
Width
19.09 in
Length
24.02 in
Height
21.65 in
Details
Cushion Material
Polyurethane
Item
Seat Assembly
Material
Fabric
Color
Gray
Backrest Angle Adjustment
30 to 85 degrees
Description
The Uni Pro 480 seat assembly is designed to fit a wide range of construction, material handling, industrial applications, commercial turf, turf equipment, skid steers and ground service equipment to add maximum comfort to any rough terrain while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.